32# High Potential Magnesium Anode Rod
32# High Potential Magnesium Anode Rod
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets or exceeds ASTM B-843, AZ63B, Type H1A
- Manufactured to ISO 9001 standards
- Prepacked in either bags or cardboard cartons in low resistivity, quick wetting, prepared backfill consisting of 75% hydrated Gypsum, 20% Bentonite, and 5% Sodium Sulfate
Specifications
- Height:
- 5 in
- Length:
- 28 in
- Material:
- Magnesium
- Product Type:
- Anode Rod
- Width:
- 5-1/2 in