This product requires certification to purchase.

340 ft. x 27 in. Plastic Wrap in Black

Christy's

340 ft. x 27 in. Plastic Wrap in Black

  • Fast #
  • Part #I514190
  • Item #4348811
  • Manufacturer Part #514190
5 out of 5 Customer Rating
Brand image
Christy's

340 ft. x 27 in. Plastic Wrap in Black

  • Fast #
  • Part #I514190
  • Item #4348811
  • Manufacturer Part #514190
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Type:
Poly Wrap
Length:
340 ft
Material:
Plastic
Material Type:
Polyethylene
Proposition 65:
WARNING: Cancer www.P65Warnings.ca.gov
Width:
27 in