36 in. Manhole Hook with 5/8 in. Shaft
36 in. Manhole Hook with 5/8 in. Shaft
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features hard-wearing blue powder coat finish with perpendicular handle to allow better access to manhole cover
Specifications
- Diameter:
- 5/8 in
- Length:
- 27 in
- Product Type:
- Manhole Hook
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov