37 in. x 220 ft. x 8 mil Polyethylene Polywrap
37 in. x 220 ft. x 8 mil Polyethylene Polywrap
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 8 mil blue polyethylene pipe encasement
- AWWA C105/A21.5-10 printed
- For up through 18 in pipe
- Virgin polyethylene
- Install polywrap according to the latest AWWA or DIPRA guidelines
Documents
Specifications
- ANSI:
- ANSI A21.5 2010, ANSI C105
- AWWA:
- AWWA A-21.5 2010, AWWA C-105
- Fitting Type:
- Poly Wrap
- Length:
- 220 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Origin:
- Domestic
- Pressure - Maximum:
- 3600 psi
- Product Type:
- Polywrap
- Size:
- 37 in x 220 ft
- Thickness:
- 8 mil
- Width:
- 37 in