37 x 18 in. x 340 ft. x 8 mil Purple Plastic Polywrap
37 x 18 in. x 340 ft. x 8 mil Purple Plastic Polywrap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in pipe protection and/or user identification of recycled/reclaimed water applications
- Also called a battery terminal plier
- Improved & greater jaw capacity with PermaLock® fastener
- 8 mil black polyethylene pipe encasement
- AWWA C105/A21.5-10 printed
- For up through 18 in. pipe
- Virgin polyethylene
- Install polywrap according to the latest AWWA or DIPRA guidelines
- Restrict backflow of steam from header into boiler which has been shut down and accidentally opened
- Do not rely upon check valve feature for primary shut-off
Documents
Specifications
- AWWA:
- AWWA C-105
- Clean Bagged:
- No
- Coating:
- Purple
- Fits Pipe Size:
- 18 in
- Length:
- 340 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Polywrap
- Size:
- 37 in x 340 ft
- Thickness:
- 8 mil
- Width:
- 37 in