4 in. In-Line Test Plate
4 in. In-Line Test Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Testing
- Color Finish Name:
- Zinc
- Diameter:
- 4 in
- Product Type:
- Plate
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Thickness:
- 0.1875 in
- Width:
- 4 in