4 in. x 720 ft. Plastic Pipe Sleeve
4 in. x 720 ft. Plastic Pipe Sleeve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in identifying and protecting copper service runs
- Approved for indoor & outdoor use resists harsh effects of UV rays and salt
- High-tensile strength stainless steel core provides superior flexibility
- One piece construction has no soldered of brazed joints
- 6 mil Clear polyseme encasement
- Copper tube sleeving for identification and protection
- For 1 in pipe
- Secure with Christy’s pipe wrap tape
Documents
Specifications
- ASTM:
- ASTM D-1248
- Application:
- Copper Tube
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter - Outside:
- 1-1/2 in
- Fits Pipe Size:
- 4 in
- Length:
- 720 ft
- Material:
- Plastic
- Material Type:
- Polybutolyne
- Product Type:
- Sleeve
- Thickness:
- 6 mil