This product requires certification to purchase.

48 in. Round-Point Mud Shovel

Christy's

48 in. Round-Point Mud Shovel

  • Fast #
  • Part #I510302
  • Item #4290823
  • Manufacturer Part #510302
4.5 out of 5 Customer Rating
Brand image
Christy's

48 in. Round-Point Mud Shovel

  • Fast #
  • Part #I510302
  • Item #4290823
  • Manufacturer Part #510302
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Blade Material:
Steel
Color Finish Name:
Yellow
Handle Length (in):
48 in
Handle Material:
Fiberglass
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Shovel Head Type:
Round
Tool Type:
Shovel