5 lbs. Dry Chlorine Tablet
5 lbs. Dry Chlorine Tablet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Container type jug
- For disinfection and oxidation
- Chlorine 1 in tablet
Documents
Specifications
- Product Type:
- Dry Chlorine Tablet
- Size:
- 5 lb