This product requires certification to purchase.

6 in. Non-Detectable Tape in Yellow

Christy's

6 in. Non-Detectable Tape in Yellow

  • Fast #
  • Part #I513520
  • Item #4729389
  • Manufacturer Part #TA-ND-6-YNVEU
3.9 out of 5 Customer Rating
Brand image
Christy's

6 in. Non-Detectable Tape in Yellow

  • Fast #
  • Part #I513520
  • Item #4729389
  • Manufacturer Part #TA-ND-6-YNVEU
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Marking, Taping
Color Finish Name:
Yellow
Length:
1000
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Tool Type:
Marking Tape
UL Listed:
No
Width:
6