This product requires certification to purchase.

6 in. x 1000 ft. Sewer Underground Detector Tape in Green

Christy's

6 in. x 1000 ft. Sewer Underground Detector Tape in Green

  • Fast #
  • Part #I513348
  • Item #1260544
  • Manufacturer Part #TA-DT-6-GS
4.9 out of 5 Customer Rating
Brand image
Christy's

6 in. x 1000 ft. Sewer Underground Detector Tape in Green

  • Fast #
  • Part #I513348
  • Item #1260544
  • Manufacturer Part #TA-DT-6-GS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • APWA color coded and pemanently printed
  • Provides for easy buried pipeline detection, below ground identification and warning
  • Requires Certification

Documents


Specifications

Application:
Marking, Taping, Underground, Sewer
Color Finish Name:
Green
Length:
1000
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Thickness:
5 mil
Tool Type:
Marking Tape
Width:
6