60 ft. x 2 in. Duct Tape
60 ft. x 2 in. Duct Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 60
- Material:
- Cloth
- Product Type:
- Duct Tape
- UL Listed:
- No
- Width:
- 2