60 W Dimmable Incandescent Bulb Medium E-26
60 W Dimmable Incandescent Bulb Medium E-26
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Ballast Type:
- Dimmable
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted White
- Color Temperature:
- 2700
- Diameter:
- 2-2/5
- Dimmable:
- Yes
- Length:
- 4-9/50
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lumens:
- 450
- Number Of Hours:
- 14000
- Volts:
- 120V
- Watts:
- 60