67 in. x 220 ft. Polyethylene Poly Wrap in Black
67 in. x 220 ft. Polyethylene Poly Wrap in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Black polywrap 22 ft perforation
- Polyethylene film prevents contact between pipe and the surrounding soil
- For use on metal piping systems for identification and corrosion protection
- It can also be used on PVC pipe for identification purposes such as reclaimed/recycled water
- Manufactured from virgin polyethylene material, group 2, linear low density
- Made in USA
Documents
Specifications
- ANSI:
- ANSI A21.5
- AWWA:
- AWWA C-105
- Clean Bagged:
- No
- Coating:
- Black
- Fits Pipe Size:
- 30 in
- Fitting Type:
- Poly Wrap
- Length:
- 220 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Tubing
- Proposition 65:
- WARNING: Cancer www.P65Warnings.ca.gov
- Thickness:
- 0.008 in
- Width:
- 67 in