This product requires certification to purchase.

84 in. x 200 ft. Polywrap in Black

Christy's

84 in. x 200 ft. Polywrap in Black

  • Fast #
  • Part #I514261
  • Item #3062119
  • Manufacturer Part #514261
4.9 out of 5 Customer Rating
Brand image
Christy's

84 in. x 200 ft. Polywrap in Black

  • Fast #
  • Part #I514261
  • Item #3062119
  • Manufacturer Part #514261
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For use in pipe protection and/or user identification of recycled/reclaimed water applications
  • 20 perforation
  • For "horizontal-downward" or "upward-horizontal" flow.
  • Act as automatic non-return valve applied as a containment device to prevent gross backflow of steam from main header to boiler in case boiler fails.
  • Assist in cutting out boiler when ceasing to fire.
  • Valve disc closes automatically to restrict backflow of steam to boiler.
  • Help in returning boiler after a shutdown.
  • Restrict backflow of steam from header into boiler which has been shut down and accidentally opened.
  • Do not rely upon check valve feature for primary shut-off.
  • Requires Certification

Documents


Specifications

Fitting Type:
Poly Wrap
Length:
200 ft
Material:
Plastic
Material Type:
Polyethylene
Proposition 65:
WARNING: Cancer www.P65Warnings.ca.gov
Width:
84 in