Blue 1000 ft. Non-Detectable Marking Tape
Blue 1000 ft. Non-Detectable Marking Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Blue
Documents
Specifications
- Color Finish Name:
- Blue
- Length:
- 1000 ft
- Lettering:
- Caution Restraint Joint Buried Below
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Tool Type:
- Non-Detectable Marking Tape
- Width:
- 3 in