25 ft. x 1 in. Engineering Measure Tape
Christy's 25 ft. x 1 in. Engineering Measure Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Features inch and tenths-of-inch measurements and Chrome Plated case
- Includes hang pack
Documents
Specifications
- Collection:
- Christy's
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 25
- Material:
- Steel
- Product Type:
- Tape
- Size:
- 1 in x 25 ft
- Width:
- 1