This product requires certification to purchase.

4 in. x 100 ft. Polypropylene Pipe Sleeve

Christy's

Drain-EEZ™ 4 in. x 100 ft. Polypropylene Pipe Sleeve

  • Fast #
  • Part #IP513791
  • Item #1830263
  • Manufacturer Part #TC-DE4100
5 out of 5 Customer Rating
Brand image
Christy's

Drain-EEZ™ 4 in. x 100 ft. Polypropylene Pipe Sleeve

  • Fast #
  • Part #IP513791
  • Item #1830263
  • Manufacturer Part #TC-DE4100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Encases drain pipe
  • Prevents small particle/soil contamination and clogging
  • Inert to common soil chemicals
  • ASTM D-2729/ ASTM D-3034/ ASTM D-1785/ ASTM F-405/ ASTM F-810/ AASHTO-M252
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Length
100 ft
Thickness
3.1 oz
Width
4 in
Characteristics & Features
Collection
Drain-EEZ™
Material
Non-Woven Fabric, Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM D-1785, ASTM D-2729, ASTM F-405, ASTM F-810
Product Type
Fabric