This product requires certification to purchase.

Plastic Residential Double Side Valve Tag

Christy's

Plastic Residential Double Side Valve Tag

  • Fast #
  • Part #I511128
  • Item #2249226
  • Manufacturer Part #511128
3.4 out of 5 Customer Rating
Brand image
Christy's

Plastic Residential Double Side Valve Tag

  • Fast #
  • Part #I511128
  • Item #2249226
  • Manufacturer Part #511128
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Used for high-visibility point-of-use identification to correctly identify valve, hose bibb and valve box installations
  • Features lettering hot-stamped in black that can be stamped single or double sided and bolted to valve box lid
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Purple
Height:
4 in
Lettering:
WARNING Recycled/Reclaimed Water Do Not Drink
Material:
Plastic
Material Type:
Polyurethane
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Width:
3 in