Plastic Underground Detector Tape in Green
Plastic Underground Detector Tape in Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Marking, Taping, Underground
- Color Finish Name:
- Green
- Length:
- 1000
- Material:
- Plastic
- Material Type:
- Polyethylene
- OSHA:
- OSHA 1926.956
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Thickness:
- 5 mil
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 3