This product requires certification to purchase.

Plastic Underground Detector Tape in Red (Fire)

Christy's

Plastic Underground Detector Tape in Red (Fire)

  • Fast #
  • Part #I513299
  • Item #4195887
  • Manufacturer Part #513299
3.9 out of 5 Customer Rating
Brand image
Christy's

Plastic Underground Detector Tape in Red (Fire)

  • Fast #
  • Part #I513299
  • Item #4195887
  • Manufacturer Part #513299
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Marking, Taping, Underground
Color Finish Name:
Red
Length:
1000 ft
Material:
Plastic
Material Type:
Polyethylene
OSHA:
OSHA 1926.956
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
5 mil
Tool Type:
Marking Tape
UL Listed:
No
Width:
3 in