1 qt. Pipe Joint Lubricant
Pro-Lube™ 1 qt. Pipe Joint Lubricant
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Pro-Lube™
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pipe Compatibility:
- All Purpose
- Size:
- 32 oz
- UL Listed:
- No