This product requires certification to purchase.

1 Quart Clear Low VOC Glue

Christy's

Red Hot Clear Glue® 1 Quart Clear Low VOC Glue

  • Fast #
  • Part #I505210
  • Item #11455584
  • Manufacturer Part #505210
3.8 out of 5 Customer Rating
Brand image
Christy's

Red Hot Clear Glue® 1 Quart Clear Low VOC Glue

  • Fast #
  • Part #I505210
  • Item #11455584
  • Manufacturer Part #505210
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Contractor preferred, premium formulation
  • Medium body, very fast set
  • All classes and Schedules thru 6 in Dia interference fit (SCH 80 through 4 in)
  • Can be used without primer if local codes permit for non-pressure systems up to 6 in and pressure systems below 4 in
  • Clear in color
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 qt
Characteristics & Features
Collection
Red Hot Clear Glue®
Color
Clear
Electrical & Operational Information
Maximum Temperature
110
Minimum Temperature
40
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM D-2564
CARB OTC LEED Compliant
Yes
IAPMO Listed
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes
Pipe Compatibility
PVC
SCAQMD Compliant
Yes
Type
I505210