Rubber Glove
Rubber Glove
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Surface coated withsmall PVC chips for superior gripping and handling
- Coated with a PVC/NBR blend for added chemical resistance
- Perfect for oily, greasy, slippery jobs
Documents
Specifications
- Coating:
- PVC
- Color Finish Name:
- Red
- Disposable:
- No
- Glove Size:
- L
- Material:
- Rubber, Plastic
- Material Type:
- PVC
- Thickness:
- 3.1 - 5.9 mil