8 in. High Potential Magnesium Anode
SuperMAG™ 8 in. High Potential Magnesium Anode
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Top quality magnesium anodes
- Each heat is analyzed throughout production to insure consistency
Documents
Specifications
- GSA Approved:
- No
- Height:
- 3-3/4
- IAPMO Listed:
- No
- Length:
- 5
- Material:
- Magnesium
- Product Type:
- Anode Rod
- Rigid:
- No
- Width:
- 3-1/2