1 qt Sealant
Ultra Seal™ 1 qt Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used for all threaded metal and plastic piping applications
- Features anti-galling compound for easy disassembly
- Grit free
Specifications
- Collection:
- Ultra Seal™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Size:
- 1 qt