Water Fiberglass Marking Post
Water Fiberglass Marking Post
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- These fiberglass composite markers are flexible and protect underground installations by directly identifying buried pipelines, valves, cables and other underground utilities.
- Applications include: 9-1-1 Rural ID Marker - Roadside Delineation - Valve Box Markers Pedestal Identification - Right of Way Easements - Fire Hydrant Markers - Park and Recreation Trail Markers - Golf Course Markers
- Manufactured from Glass Reinforced Polyester Composite.
- Ultraviolet resistant / Temperature stable
- Remain flexible in most weather conditions.
- Available in white, yellow, orange, blue, green, red, brown and purple with the decal in a similar color.
- The unique symmetrical three rib profile optimizes rigidity, stability and flexibility and provides an unobstructed recessed (protected) message area on both sides.
- Standard length for markers is 66”
Documents
Specifications
- Material:
- Fiberglass