This product requires certification to purchase.

50 x 3 ft. 2 oz. Weed Barrier in Black

Christy's

Weed-Barrier® 50 x 3 ft. 2 oz. Weed Barrier in Black

  • Fast #
  • Part #I513957
  • Item #3350204
  • Manufacturer Part #513957
5 out of 5 Customer Rating
Brand image
Christy's

Weed-Barrier® 50 x 3 ft. 2 oz. Weed Barrier in Black

  • Fast #
  • Part #I513957
  • Item #3350204
  • Manufacturer Part #513957
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A barrier that blocks the majority of weed growth and slows evaporation
  • Requires Certification

Documents


Specifications

Collection:
Weed-Barrier®
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
50 ft
Size:
2 oz
Width:
3 ft