This product requires certification to purchase.

6 in. x 1000 ft. Storm Drain Underground Detector Tape in Green

Christy's

6 in. x 1000 ft. Storm Drain Underground Detector Tape in Green

  • Fast #
  • Part #I513352
  • Item #1262920
  • Manufacturer Part #513352
4.9 out of 5 Customer Rating
Brand image
Christy's

6 in. x 1000 ft. Storm Drain Underground Detector Tape in Green

  • Fast #
  • Part #I513352
  • Item #1262920
  • Manufacturer Part #513352
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • APWA color coded and pemanently printed
  • Provides for easy buried pipeline detection, below ground identification and warning
  • Requires Certification

Documents


Specifications

Application:
Marking, Taping, Underground, Storm Drainage
Color Finish Name:
Green
Length:
1000
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Thickness:
5 mil
Tool Type:
Marking Tape
Width:
6