1-1/8 x 8-3/4 x 14-1/2 in. Cast Iron Water Lid
1-1/8 x 8-3/4 x 14-1/2 in. Cast Iron Water Lid
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 1-1/8 in
- Length:
- 14-1/2 in
- Material:
- Cast Iron
- Width:
- 8-3/4 in