1-3/4 x 10 x 15-1/4 in. Concrete Lid
1-3/4 x 10 x 15-1/4 in. Concrete Lid
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 1-3/4 in
- Length:
- 15-1/4 in
- Material:
- Concrete
- Width:
- 10 in