This product requires certification to purchase.

1-3/4 x 10 x 15-1/4 in. Steel Meter Box Cover

Christy Concrete Products

1-3/4 x 10 x 15-1/4 in. Steel Meter Box Cover

  • Fast #
  • Part #CB961D
  • Item #1122225
  • Manufacturer Part #B09-61D
3.2 out of 5 Customer Rating
Brand image
Christy Concrete Products

1-3/4 x 10 x 15-1/4 in. Steel Meter Box Cover

  • Fast #
  • Part #CB961D
  • Item #1122225
  • Manufacturer Part #B09-61D
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1693
Height:
1-3/4 in
Length:
15-1/4 in
Material:
Steel
Width:
10 in