11-1/2 in. Cast Iron Lid Monument Box
11-1/2 in. Cast Iron Lid Monument Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Material:
- Cast Iron
- Weight:
- 16 lb
- Width:
- 11-1/2 in