11-1/8 in. Cast Iron Cover
11-1/8 in. Cast Iron Cover
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Round enclosure, concrete with steel frame
Documents
Specifications
- ASTM:
- ASTM 1028
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 11-1/8
- IAPMO Listed:
- No
- Lettering:
- Water
- Material:
- Cast Iron
- Product Type:
- Valve Box Lid
- Waterworks Application:
- Water
- Weight:
- 14