12 in. Reinforced Concrete Grade Ring with Frame
12 in. Reinforced Concrete Grade Ring with Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 12 in
- Material:
- Reinforced Concrete
- Product Type:
- Frame