This product requires certification to purchase.

16 x 12 in. Concrete Extension

Christy Concrete Products

16 x 12 in. Concrete Extension

  • Fast #
  • Part #CB16X12
  • Item #1122248
  • Manufacturer Part #B16X12
5 out of 5 Customer Rating
Brand image
Christy Concrete Products

16 x 12 in. Concrete Extension

  • Fast #
  • Part #CB16X12
  • Item #1122248
  • Manufacturer Part #B16X12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1693
Height:
12 in
Length:
25-1/8 in
Material:
Reinforced Concrete
UPC:
800246163220
Width:
15-5/8 in