This product requires certification to purchase.

19-5/8 x 18-1/8 in. Cast Iron Catch Basin Grate

Christy Concrete Products

19-5/8 x 18-1/8 in. Cast Iron Catch Basin Grate

  • Fast #
  • Part #CV2471C
  • Item #1122204
  • Manufacturer Part #V24-71C
3.9 out of 5 Customer Rating
Brand image
Christy Concrete Products

19-5/8 x 18-1/8 in. Cast Iron Catch Basin Grate

  • Fast #
  • Part #CV2471C
  • Item #1122204
  • Manufacturer Part #V24-71C
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1693
Brand Model Compatibility:
V24
Length:
19-5/8 in
Material:
Cast Iron
Product Type:
Grate
Shape:
Rectangular
Weight:
60 lb
Width:
18-1/8 in