2 x 10-1/2 x 20-5/8 in. Concrete Plain Lid
2 x 10-1/2 x 20-5/8 in. Concrete Plain Lid
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 2
- Length:
- 20-5/8
- Material:
- Concrete
- Width:
- 10-1/2