2 x 10-1/2 x 20-5/8 in. Steel Checker Plate with 6 in. Round Self Closing Reading Lid
2 x 10-1/2 x 20-5/8 in. Steel Checker Plate with 6 in. Round Self Closing Reading Lid
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 2 in
- Length:
- 20-5/8 in
- Material:
- Steel
- Width:
- 10-1/2 in