2 x 10-5/8 x 20-3/4 in. Cast Iron Water Meter Lid
2 x 10-5/8 x 20-3/4 in. Cast Iron Water Meter Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Height:
- 2
- Length:
- 20-3/4
- Material:
- Cast Iron
- Width:
- 10-5/8