This product requires certification to purchase.

2 x 17-1/2 x 30-1/2 x 2 in. Concrete Water Lid

Christy Concrete Products

2 x 17-1/2 x 30-1/2 x 2 in. Concrete Water Lid

  • Fast #
  • Part #CB36P
  • Item #1389606
  • Manufacturer Part #B36P
4 out of 5 Customer Rating
Brand image
Christy Concrete Products

2 x 17-1/2 x 30-1/2 x 2 in. Concrete Water Lid

  • Fast #
  • Part #CB36P
  • Item #1389606
  • Manufacturer Part #B36P
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1693
Height:
2
Length:
30-1/2
Material:
Concrete
Width:
17-1/2