2 x 18 x 19-1/2 in. Polypropylene and Steel Checker Plate Cover for Water
2 x 18 x 19-1/2 in. Polypropylene and Steel Checker Plate Cover for Water
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 2 in
- Length:
- 19-1/2 in
- Material:
- Plastic, Reinforced Concrete
- Material Type:
- Polypropylene
- Product Type:
- Lid
- Waterworks Application:
- Water
- Width:
- 18 in