This product requires certification to purchase.

2 x 18 x 19-1/2 in. Water Meter Box

Christy Concrete Products

2 x 18 x 19-1/2 in. Water Meter Box

  • Fast #
  • Part #CB2461DS
  • Item #1122153
  • Manufacturer Part #B24-61D
3.2 out of 5 Customer Rating
Brand image
Christy Concrete Products

2 x 18 x 19-1/2 in. Water Meter Box

  • Fast #
  • Part #CB2461DS
  • Item #1122153
  • Manufacturer Part #B24-61D
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
2 in
Length:
19-1/2 in
Material:
Steel
Waterworks Application:
Sewer
Width:
18 in