20-3/4 in. Concrete Composite Lid
20-3/4 in. Concrete Composite Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 2 in
- Length:
- 20-3/4 in
- Material:
- Concrete
- UPC:
- 800246163619
- Weight:
- 32 lb
- Width:
- 10-5/8 in