20-3/4 in. Concrete Lid with Probe
20-3/4 in. Concrete Lid with Probe
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 2 in
- Length:
- 20-3/4 in
- Material:
- Concrete
- Width:
- 10-5/8 in