24 in. Composite Light Duty Straight Wall Pull Box Lid for Water
24 in. Composite Light Duty Straight Wall Pull Box Lid for Water
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-857
- Color Finish Name:
- Grey
- Depth:
- 13
- Height:
- 2
- Length:
- 24
- Material:
- Composite
- Product Type:
- Composite Light Duty Straight Wall Pull Box Lid
- Waterworks Application:
- Water
- Weight:
- 44
- Width:
- 13-3/4