24 in. Reinforced Concrete Extension
24 in. Reinforced Concrete Extension
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Depth:
- 12 in
- Height:
- 24 in
- Material:
- Reinforced Concrete
- Width:
- 36 in