26-7/8 in. Concrete Lid for Water
26-7/8 in. Concrete Lid for Water
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 1-5/8 in
- Length:
- 26-7/8 in
- Material:
- Concrete
- Width:
- 15-1/4 in