27-1/2 in. Concrete Electrical Box (Less Lid)
27-1/2 in. Concrete Electrical Box (Less Lid)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1693
- Height:
- 12 in
- Length:
- 27-1/2 in
- UPC:
- 800246163268
- Weight:
- 138 lb
- Width:
- 18 in