28 in. Steel Checker Plate Cover
28 in. Steel Checker Plate Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Height:
- 1/2 in
- Length:
- 28 in
- Material:
- Steel
- Width:
- 40 in